0 items

Weld Standard Carbon Steel Cap

TWCAP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weld
End Connections
Weld
Fitting Size 1
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
Standard

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday