0 items

Weld Standard Carbon Steel Stub End

GWSEASA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Carbon Steel

SPECIFICATIONS

ASME Specifications
ASME B16.9
ASTM Specifications
ASTM A-234
Clean Bagged
No
End Connection 1
Weld
End Connections
Weld
Fitting Size 1
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
Standard

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday