0 items

Weld Standard Concentric Reducer

DWCR

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.9
ASTM Specifications
ASTM A-234
Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Material
Carbon Steel
Maximum Temperature
650
Origin
Domestic
Schedule Class
Standard
Size
1 in x 3/4 in
Type
Concentric

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday