0 items

0.35 in. Weld 304L Stainless Steel Tubing

DSWT4L035A269

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-269
Application
Commercial, Industrial
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
FM Approved
No
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
3/8 in
Type
Welded
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday