0 items

Weldneck 150# Carbon Steel Extra Heavy Raised Face Flange

GRFWNFXHB

  • SIZE
  • PRICE

DESCRIPTION

  • Conforms to ASTM A-105, ANSI B16.5

SPECIFICATIONS

ASTM Specifications
ASTM A-105
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
1 in
Fitting Size 2
1 in
Flange Bore Type
Extra Heavy Bore
Flange Type
Raised Face
Material
Carbon Steel
Origin
Global
Pressure Class
150#
Schedule Class
Extra Heavy
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday