0 items

Weldneck 150# Standard Carbon Steel Flat Face Flange

DFFWNF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Flanges simplify insulation and take up less space
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Product may differ from the image

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Flange Bore Type
Standard Bore
Flange Type
Flat Face
Material
Carbon Steel
Pressure Class
150#
Schedule Class
Standard

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday