0 items

Weldneck 1500# Standard Flat Face Carbon Steel Flange

G1500FFWNF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Flange Bore Type
Standard Bore
Flange Type
Flat Face
Material
Carbon Steel
Pressure Class
1500#
Schedule Class
Standard

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday