0 items

Weldneck 300# Extra Heavy 304L Stainless Steel Raised Face Flange

IS3004LRFWNFXHB

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-182
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
304L
Pressure Class
300#
Schedule Class
Extra Heavy

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday