0 items

Weldneck 300# Standard Carbon Steel Raised Face Flange

D300RFWNF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Flange Bore Type
Standard Bore
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
300#
Schedule Class
Standard

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday