0 items

Weldneck 600# Extra Extra Heavy Carbon Steel Ring Type Joint Flange

G600RTJWNFXXHB

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
2 in
Fitting Size 2
2 in
Flange Bore Type
Extra Heavy Bore
Material
Carbon Steel
Pressure Class
600#
Schedule Class
Extra Heavy
Size
2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday