0 items

Weldneck 600# Extra Heavy Carbon Steel Raised Face Flange

G600RFWNFXHBSRA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
30 in
Fitting Size 2
30 in
Fitting Sizes
30 in
Fitting Type
Straight
Flange Bore Type
Extra Heavy Bore
Flange Type
Raised Face, Weldneck
Material
Carbon Steel
Pressure Class
600#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday