0 items

Wheel Handle Gasket

G40MPUW

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Buna-N, Rubber
Material Type
Buna-N
Size
1-1/2 in x 1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday