0 items

Progress Lighting 1W 12-Light Adjustable Emergency LED Flood Light in White

PPERHCDBOD30

$37.35

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Double lamp-head remote with base plate
  • Dual-voltage: 120V or 277V input
  • Fully adjustable lamp-heads
  • LED life-cycle of more than 10 years
  • Quick installation

SPECIFICATIONS

Bulb Type
LED
Height
5-3/5 in
Length
7-3/8 in
Type
PPERHCDBOD30
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday