0 items

Geneva Widespread Lavatory Faucet with Double Lever Handle

G20801

Color Finish

Starting at $420.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass body
  • Faucet height: 6-7/16"
  • Gpm: 1.2
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes drain assembly
  • Requires handles
  • Spout reach: 5-1/5"
  • Stainless steel flex lines

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Center Size
5-1/2 in - 17-11/16 in
Collection
Geneva
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-3/16 in
Spout Reach
5-5/16 in
Trim Only
No
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday