0 items

Cross-Over™ Wiper Mat

LCS35

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines coarse scraper yarn with absorbent yarn
  • Designed for indoor/outdoor use in heavy foot-traffic areas
  • Ideal for breezeways
  • Loop-pile surface cleans shoes and soaks up moisture
  • Stain- and fade-resistant
  • Stays in place

SPECIFICATIONS

ADA Compliant
No
Collection
Cross-Over™
Color Finish
Grey
Length
5 ft
Material
Plastic
Material Type
Vinyl
Width
3 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday