0 items

Oxford™ Wiper Mat

LOXH35

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • An elegant first impression
  • Easy to clean and maintain
  • Heavyweight
  • Hides dirt and keeps entrances clean
  • High performance mat retains water
  • Minimizes the risk of slips and falls
  • Thermoflex™ vinyl backing offers superior floor protection

SPECIFICATIONS

ADA Compliant
No
Collection
Oxford™
Color Finish
Black/Grey
Length
5 ft
Material
Fiber, Plastic
Material Type
Polypropylene, Vinyl
Width
3 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday