0 items

Wrot Copper Coupling

CRCLFXP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • APOLLOXPRESS™ fittings achieve a sound joint through the exertion of pressure from a press-fit tool
  • APOLLOXPRESS™ fittings carry a 50 year warranty
  • Compatible with most commercially available press-fit tools
  • EPDM o-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
  • No glues, fluxes or solder needed
  • Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections

SPECIFICATIONS

ASME Specifications
ASME B16.18, ASME B16.22
Application
Industrial, Residential
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Fitting Type
Reducing
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Wrot Copper
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday