0 items

Wrot Copper Coupling with Street

CCWSLFXP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • APOLLOXPRESS® is heat free, requiring no soldering
  • Designed and manufactured with the highest quality possible
  • Features pre-lubricated seals
  • Fewer accessories saves you from purchasing, storing and carrying materials
  • Joining process is intrinsically clean
  • The streamlined joining method reduces time spent on site making it ideal for new construction service or repair

SPECIFICATIONS

ASME Specifications
ASME B16.18, ASME B16.22
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Wrot Copper
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday