0 items

Z-Mat Urinal Mat 20 in x 18 in in Grey (6 Case)

IMP1525

Color Finish

(Pricing is for Grey)

$54.99

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Backing grips floor tightly to prevent sliding
  • Combat odor problems with Neutra Tech™ odor neutralizer and a fungicide to fight germs
  • Contains fungicide (Busan 11-m1) to fight germs
  • Lasts 4 to 6 weeks, dependent on usage
  • Prevents puddling and floor damage
  • Z-Mat™ urinal mat

SPECIFICATIONS

Collection
Z-Mat
Color Finish
Grey
Depth
20-3/8 in
Length
20-3/8 in
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday