0.040 x 8 x 15 in. Wire Mesh Face Shield

RADV40815WM

Manufacturer Part #: V40815-WM

Length

15 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All head gear and cap adapters have universal pegs that will accommodate a wide variety of face shields and fit most hard hats

SPECIFICATIONS

Length
15 in
Material
Wire Mesh
Reusable
Yes
Thickness
0.040 in
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday