0.049 in. Seamless 316L Stainless Steel Tube

DST6LA27015RABPE

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-270
FM Approved
No
Material
Stainless Steel
Material Type
316L
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday