0.065 in. Stainless Steel Tubing

DST4065A269

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-269
FM Approved
No
Material
Stainless Steel
Material Type
304
UL Listed
No
Wall Thickness
0.065 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday