0.75 in. Stainless Steel Outlet

Part #SOL936JFE  |  Item #4410444

Call for Pricing EACH

Outlet Size In :

0.75
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fits Pipe Size: 30 in - 1-1/2 in

IAPMO Listed: No

Outlet Size In : 0.75

Pressure Class: 9000#

UL Listed: No