1/6 hp 1100 RPM 208/230V Condenser Motor
1/6 hp 1100 RPM 208/230V Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.99
- Blower Type:
- 1 Speed
- Diameter:
- 5 in
- Fan Speeds:
- 1
- Frame Size:
- 5
- Horsepower:
- 1/6 hp
- Length:
- 3-7/8 in
- Motor Enclosure:
- Totally Enclosed
- Power Source:
- Electric
- Product Type:
- Condenser Motor
- RPM:
- 1100
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V