1/2 in. CPVC Schedule 80 90° Female Elbow
1/2 in. CPVC Schedule 80 90° Female Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application
- Xirtec CPVC Schedule 80 90° Elbow Soc x Fpt
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM F-439
- Application:
- Waterworks, Semiconductor, Pharmaceutical
- CSA Certified:
- CSA B137.6
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 80