1/2 in. OD Tube 316L Stainless Steel 90 Degree Elbow
1/2 in. OD Tube 316L Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 316L SS tubing meets ASTM specifications for consistent physical, dimensional and chemical composition
- Restricted sulfur content insures consistent weld ability and low non-metallic inclusions
- Electro polished with an average surface roughness of 7 ?in / 0.18 ?m Ra
- Individually double bagged in heat sealed polyethylene
- Dried with 0.005 ? filtered 120°C nitrogen
- Ends are sealed by pressing LDPE caps over polyamide nylon film
- 0.1 ? filtered 18 Megohm 60°C DI water rinse until effluent surpasses 17.5 Megohm
- Final cleaning and packaging performed in a class 10 cleanroom
- Used for ultra high purity gas distribution systems
- Subjected to numerous quality verification tests including: Particle and moisture analysis, SEM, ESCA and Auger
Specifications
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic