1-1/2 in. MPT x Compression Steel Adapter

You last purchased this on
 

1-1/2 in. MPT x Compression Steel Adapter

  • Fast #
  • Part #C10002388
  • Item #3512101
  • Manufacturer Part #10002388
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. MPT x Compression Steel Adapter

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Epoxy, Polyester
End Connection 1:
MPT
End Connection 2:
Compression
End Connections:
MPT x Compression
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Adapter
IAPMO Listed -:
No
Material:
Steel
NSF Certified:
No
Schedule Class:
SDR 11