1-1/2 in. PVC Schedule 80 Van Stone Threaded Flange

You last purchased this on
 

1-1/2 in. PVC Schedule 80 Van Stone Threaded Flange

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. PVC Schedule 80 Van Stone Threaded Flange

  • Fast #
  • Part #P80VSTFJ
  • Item #1287550
  • Manufacturer Part #036389
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Vanstone flange for PVC pipes
  • ASTM F878/F877, NSF 61
  • Xirtec PVC Schedule 80 Vanstone Flange Ft
  • Use with Viega PE X Press and compression fittings ONLY
  • PEX 1005
  • Requires Certification

Specifications

ASTM:
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
Application:
Wastewater, Irrigation, Pharmaceutical, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FIPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Flange
Flange Type:
Threaded
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Schedule Class:
80
Type:
P80VSTFJ