1-1/2 in. Sch. 80 T&C Galv A106B Pipe SRL Threaded and Coupled Seamless Single Random Length Galvanized Carbon Steel
1-1/2 in. Sch. 80 T&C Galv A106B Pipe SRL Threaded and Coupled Seamless Single Random Length Galvanized Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106B
- Coating:
- Galvanized
- End Connection 1:
- Threaded & Coupled
- End Connection 2:
- Threaded and Coupled
- End Connections:
- Threaded & Coupled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- 80