1-1/2 in. Silicone Gasket in Clear
1-1/2 in. Silicone Gasket in Clear
Frequently Purchased Together
Product Details
- FDA Approved
Documents
Specifications
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-41/100 in
- Diameter - Outside:
- 1-97/100 in
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Clamp Gasket
- Material:
- Rubber
- Material Type:
- Silicone
- Origin:
- Global
- Temperature Range:
- -65 to 450 Deg F