1-1/2 in. Sweat x Sweat 22-1/2 Degree Cast Bronze DWV Elbow

You last purchased this on
 

1-1/2 in. Sweat x Sweat 22-1/2 Degree Cast Bronze DWV Elbow

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Sweat x Sweat 22-1/2 Degree Cast Bronze DWV Elbow

  • Fast #
  • Part #CCDWV2J
  • Item #2048628
  • Manufacturer Part #E079300
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Cast copper alloy solder joint drainage fittings shall be in accordance with ASME B16.23
  • Solder Connections
  • Dezincification resistant
  • ISO 9001 certified
  • The fitting provides a means of changing the pipeline direction 22-1/2 degrees
  • 22-1/2 degree elbows change the direction of the piping 22-1/2 degrees
  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
22-1/2 DD
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, DWV, Elbow
IAPMO Listed -:
No
Material:
Cast Bronze
NSF Certified:
No