1-1/4 in. x 10 ft. Type K Hard Copper Tube

You last purchased this on
 

1-1/4 in. x 10 ft. Type K Hard Copper Tube

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. x 10 ft. Type K Hard Copper Tube

  • Fast #
  • Part #KHARDH10
  • Item #2384248
  • Manufacturer Part #KH12010
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Each piece of tube is incised marked and color coded for easy, long lasting identity
  • Manufactured in accordance with applicable standards, our ongoing commitment to quality continues to make Streamline® copper tube the preferred and specified brand of industry professionals
  • Streamline® copper tube sets the standard for quality, consistency and service in the plumbing industries
  • Made in USA
  • Lead-Free
  • 452 PSIG at 150 Deg F rated working pressure
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-88
Application:
Plumbing, Mechanical, DWV, Potable Water
Copper Tubing Temper:
Hard
Diameter - Outside:
1-3/8 in
FM Approved:
No
Length:
10 ft
Material:
Copper
NSF:
NSF 61G
NSF Certified:
Yes
PipeTubing Size:
1-1/4 in
Product Type:
Type K
Wall Thickness:
0.065 in