1 - 1-1/2 in. 304 Stainless Steel Sanitary Head Double Pin Clamp
1 - 1-1/2 in. 304 Stainless Steel Sanitary Head Double Pin Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Heavy Duty Double Pin Clamp
- This heavy-duty clamp offers you protection from the accidental opening of production lines. Pressure ratings for this clamp vary depending on application processing temperatures and tubing dimensions.
- 13MHHM-DP - TRI-CLAMP (DOUBLE PIN) - 1" & 1-1/2", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. , CRN Certified
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 1 in - 1-1/2 in
- Fitting Type:
- Clamp, Double, Sanitary
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Schedule Class:
- Heavy Duty
- UL Listed:
- No
- Weight:
- 0.81 lb