1-1/2- 2 PVC BFV EPDM W/ LO

Part #HBY110200ELA

Type:

HBY110200ELA
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PVC butterfly valves are well-suited for aggressive water applications where metal valves are subject to corrosion or rust
  • Retrofitting is easy
  • All valve sizes meet industry face-to-face dimensions
  • Hayward butterfly valves feature a blowout-proof 316 stainless steel stem, a unique, full body, V notch liner and integrally molded face seal, which eliminates the need for extra gaskets
  • One piece body incorporates full supported flange bolt holes to prevent stressing of the companion flanges
  • Levers have 10-position stops

Specifications

ADA Compliant: No

ANSI Specifications: ANSI B16.1 Class 125

End Connection 1: Wafer

End Connections: Wafer

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Handle Material: PVC

Handle Type: Lever

Length: 1-1/2 in

Material: Plastic, Rubber, Synthetic Rubber

Material Type: EPDM, PVC

Maximum Pressure: 150 psi

Maximum Temperature: 140

Type: HBY110200ELA

Valve Body Style: Wafer

Valve Disc Material: Plastic

Valve Operator: Lever Handle

Valve Seat Material: EPDM

Valve Size: 2 in

Valve Stem: Blowout-proof

Valve Type: Butterfly Valve