1-1/2 CB Part E CAM Lock Coupling

Part #A3E15ECB  |  Manufacturer Part #3E15ECB

Type:

A3E15ECB
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required

Specifications

End Connection 1: Adapter

End Connection 2: Hose Shank

End Connections: Adapter x Hose Shank

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Forged Brass

Maximum Pressure: 250 psi

Type: A3E15ECB