1-1/2 FPT 6-60 GPM INLINE FLWMTR

Part #BF43060LNS24

Type:

Variable Area Flow Meter
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable, highly polished, one piece meter body
  • Annealed for added strength and chemical resistance
  • Acceptable for outdoor installations (acceptable in direct sunlight)
  • Direct reading permanent scale
  • White back reflector for easy reading
  • Standard 316SS, PVDF OR PTFE floats (varies per model)
  • 316SS guide rods, optional Hastelloy-C for more corrosive environments

Specifications

Case Material: Acrylic

Diameter: 3 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Flow Rate: 60 gpm

Height: 14 in

Material: [Acrylic, Plastic, Stainless Steel, Viton®]

Material Type: [PVC, 316 SS, PVDF, PTFE]

Maximum Pressure: 130 psi

Type: Variable Area Flow Meter