1-1/2 ft. x 10 in. Flanged Protecto P-401 Lined Ductile Iron Pipe
Part #DFFPP410G6 | Item #7226913 | Manufacturer Part #DFFPP410G6
Length
Product Details
Specifications
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Length: 1-1/2 ft
Material: Ductile Iron
Pipe Lining: Protecto P-401
Pipe Tubing Size: 10 in