1-1/2 in. 150# Ground Joint Iron and Brass Black Malleable Union

You last purchased this on
 

1-1/2 in. 150# Ground Joint Iron and Brass Black Malleable Union

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. 150# Ground Joint Iron and Brass Black Malleable Union

  • Fast #
  • Part #BLF150UJ
  • Item #4715860
  • Manufacturer Part #0312822166
4.8 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Black
End Connection 1:
Ground Joint
End Connection 2:
Ground Joint
End Connections:
Ground Joint
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Brass, Malleable Iron
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
150 psi
Pressure Class:
150#
Product Type:
Threaded Fitting
Type:
BLF150UJ
UL Listed:
No