1-1/2 in. 150# Raised Face and Weld Neck Extra Heavy Stainless Steel Flange

Part #ISA20RFWNFXHBJ

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #ISA20RFWNFXHBJ

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-20

Clean Bagged: No

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flange Type: [Raised Face, Weld Neck]

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: No

Pressure Class: 150#

Schedule Class: Extra Heavy

UL Listed: No