1-1/2 in. 250# Ground Joint Iron and Brass Galvanized Malleable Union

Part #GLF250UJ  |  Item #4715866  |  Manufacturer Part #0313822447

$ 70.06 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #GLF250UHItem #4715961Mfr. Part #0313822421

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 60.85 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #GLF250UJItem #4715866Mfr. Part #0313822447

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 70.06 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Lead Law Compliant

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39]

Clean Bagged: No

Coating: Black Galvanized

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [Straight, Ground Joint]

Lead Law Compliant: Yes

Material: [Brass, Malleable Iron]

Origin: Domestic

Pressure Class: 250#