1-1/2 in. 300# Cast Iron 45 Degree Elbow

Part #BD4J  |  Item #63128  |  Manufacturer Part #0302909106

$ 29.07 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #BD4JItem #63128Mfr. Part #0302909106

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.07 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #BD4KItem #45411Mfr. Part #0302909205

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.97 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Elbow Type: Drainage
  • Domestic

Specifications

Elbow Degree: 45

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Cast Iron

Pressure Class: 300#

Type: BD4J