1-1/2 in. 300# Domestic Steel Threadolet

A0363190

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • High strength, low cost forged threaded and grooved line of fittings

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
2-1/2 in
Fitting Type
Threadolet
Material
Carbon Steel
Outlet Size In
1.5
Pressure Class
300#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday