1-1/2 x 1-1/2 in. 300# Forged Steel Groove-O-Let

A08700041

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITS PIPE SIZE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53
Clean Bagged
No
End Connections
Grooved
FM Approved
Yes
Fits Pipe Size
1-1/2 in
Fitting Type
Grooveolet
Maximum Pressure
300 psi
Outlet Size In
1.5
Type
A0870004108
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday