1-1/2 in. 304 High Pressure Stainless Steel Clamp

You last purchased this on
 

1-1/2 in. 304 High Pressure Stainless Steel Clamp

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. 304 High Pressure Stainless Steel Clamp

  • Fast #
  • Part #G13MHP4J
  • Item #4830618
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
High Pressure
Clean Bagged:
No
Diameter - Inside 1:
2-1/20 in
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Fitting Type:
Clamp
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Pressure - High:
1500
Pressure - Low:
1200
Schedule Class:
High Pressure
Temperature Range:
70 to 250 Deg F
UL Listed:
No