1-1/2 in. 304L Stainless Steel Tube Hanger with Sleeve
1-1/2 in. 304L Stainless Steel Tube Hanger with Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304L