1-1/2 in. 600# Blind Carbon Steel Weld Flange

Part #G600RFBFJ-AN  |  Item #7218058

$ 60.74 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #G600RFBFG-ANItem #7217857

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 60.74 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #G600RFBFJ-ANItem #7218058

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 60.74 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #G600RFBFK-ANItem #7218304

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 57.48 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #G600RFBFM-ANItem #7218174

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 80.33 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #G600RFBFP-ANItem #7217632

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 142.45 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #G600RFBFU-ANItem #7217999

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 353.08 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Blind

End Connection 2: Blind

End Connections: Blind

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flange Type: Blind

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 600#

UL Listed: No