1-1/2 in. Bell End Schedule 10 316L Stainless Steel 90 Degree Elbow

DS16LBE9J

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Bell End
End Connections
Bell End
FM Approved
No
Fitting Size 2
1-1/2 in
Fitting Type
Straight
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday