1-1/2 in. Beveled x Plain End Extra Heavy Black Concentric Swage Nipple

Part #B80BXPCSNJG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Coating: Black

End Connection 1: Beveled

End Connection 2: Plain End

End Connections: Beveled x Plain End

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/2 in x 1 in

Fitting Type: [Concentric, Reducing]

Material: Carbon Steel

Schedule Class: Extra Heavy