1-1/2 in. Sch. 80 A53B ERW Pipe SRL Single Random Length Black Carbon Steel
1-1/2 in. Sch. 80 A53B ERW Pipe SRL Single Random Length Black Carbon Steel
Package Quantity Info:
FT: 1 ST: 21 BD: 21 LF: 756-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-53B
- Application:
- Fire Protection, Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- 80