1-1/2 in. 1500# CS A105 RF Blind Flange Forged Steel Raised Face

You last purchased this on
 

1-1/2 in. 1500# CS A105 RF Blind Flange Forged Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. 1500# CS A105 RF Blind Flange Forged Steel Raised Face

  • Fast #
  • Part #G1500RFBFJ
  • Item #3485728
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flange Type:
Blind, Raised Face
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
1500#
UL Listed:
No